TOY DOOR PANEL / ROCKER MOULD RET 20MM LEN 98+UP
500.20575
- UNSPSC 31163211
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Panel & Rocker Moulding Retainer |
Material | Nylon |
Colour | White & Yellow |
Top Head Diameter/Size | 13 mm |
Bottom Head Diameter/Size | 18 mm |
Stem Diameter | 10 mm |
Stem Length | 13 mm |
Compatible Make/Model/Year | Toyota & Lexus 1998 - On, Pontiac Vibe 2003 - On |
OEM-GM | 88970656 |
OEM-TOYOTA | 6777112080 |
EAN | 4061975338655 |
Review(s)
Product not yet rated.