TOY FEND FLARE/BUMP CLIP 13MMX26MM L:24MM BLUE
500.21016
- UNSPSC 31161725
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fender Flare and Bumper Clip |
Material | Nylon |
Colour | Blue |
Head Diameter | 13 x 26 mm |
Stem Length | 24 mm |
Compatible Make/Model/Year | Toyota Camry, FJ, RAV 4 & Tacoma 2001 - On |
OEM-TOYOTA | 7539204010 |
OEM-TOYOTA | 7539235200 |
EAN | 4061975339270 |
Review(s)
Product not yet rated.