TOY FEND LIN PT RET 7MM HOLE
500.18888
- UNSPSC 31163211
Delivery
In stock for delivery.
Log in to see customized pricing and stock availability
Units/package: 15 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
Units/package: 15 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Fender Liner Push Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 20 mm |
Stem Length | 8 mm |
Compatible Hole Size | 7 mm |
Compatible Make/Model/Year | Toyota Tercel 1994 - On |
OEM-TOYOTA | 9046707166 |
Review(s)
2021-02-02
Super toujours pratique