TOY FRNT BUMP RET 15MM HD 27MMSTEM 9MMHOLE BLACK
500.19219
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Bumper Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 15 mm |
Stem Length | 27 mm |
Compatible Hole Size | 9 mm |
Compatible Make/Model/Year | Toyota Lexus LS400 1993-On, Celica & Supra 1989 - On |
OEM-TOYOTA | 9046709096 |
Review(s)
Product not yet rated.