TOY LUGGAGE CMPT TRIM PNL RET
500.19312
- UNSPSC 31163211
050819312 961 25
050819312 961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Luggage Compartment Trim Panel Retainer |
| Material | Nylon |
| Colour | Black |
| Bottom Head Diameter/Size | 16 mm |
| Stem Diameter | 5 mm |
| Stem Length | 13 mm |
| Compatible Make/Model/Year | Toyota Tercel & Paseo 1994 - On |
| OEM-GM | 94858338 |
| EAN | 4066443309762 |
Review(s)
Product not yet rated.
