TOY/MAZ/GM PUSH TYPE RET 15X12
500.7773
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push Retainer |
Material | Steel |
Overall Length | 3-1/8 in |
Center Of Hole To Center Of Hole | 6-5/8 in |
Compatible Hole Size | 1/4 in |
Review(s)
Product not yet rated.