TOY/MAZ/GM U-NUT FNDR & WHEEL
500.7793
- UNSPSC 31161725
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Nylon “U" Nut Fender/ Wheel Housing Application |
Material | Nylon |
Colour | Black |
Length | 31 mm |
Panel Thickness | Up to 1 mm |
Width | 20 mm |
Thread Diameter | #10 |
Center Of Hole To Edge | 11 mm |
Review(s)
Product not yet rated.