![TOY/MITS/NISS SCREW GROMMT #10](https://wurth-pim.imgix.net/Product/50014275.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=88af060b07bfe43220f975b6cb9bf493)
![TOY/MITS/NISS SCREW GROMMT #10](https://pim.wurth.ca/Product/50014275.jpg)
![TOY/MITS/NISS SCREW GROMMT #10](https://wurth-pim.imgix.net/Product/50014275.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=88af060b07bfe43220f975b6cb9bf493)
![](https://pim.wurth.ca/Product/50014275.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Type | Screw Grommet #10 Screw Size |
Material | Nylon |
Colour | White |
Head Diameter | 18 mm |
Stem Length | 17 mm |
Compatible Hole Size | 8.5 x 8.5 mm |
OEM-MITSUBISHI | MB098145 |
OEM-NISSAN | 128100023 |
OEM-NISSAN | 128100231 |
OEM-TOYOTA | 9018906001 |
Product not yet rated.