



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Nylon “U" Nut Fender/ Wheel Housing Application |
Material | Nylon |
Colour | Black |
Length | 31 mm |
Panel Thickness | Up to 1mm |
Width | 20 mm |
Thread Diameter | #10 |
Center Of Hole To Edge | 11 mm |
OEM-GM | 94841226 |
OEM-MAZDA | LA0156135 |
OEM-TOYOTA | 5387914010 |
OEM-TOYOTA | 5387914020 |
OEM-TOYOTA | 5387922030 |