TOYOTA & LEXUS PUSH-TYPE RETAINER BLACK NYLON
502.21201
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Bumper, Radiator Cover and Grille Push Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 19 mm |
Stem Length | 8 mm |
Compatible Hole Size | 7 mm |
Compatible Make/Model/Year | Lexus IS & LS, Scion and Toyota Avalon, Camry & Highlander 2005 - On |
Review(s)
Product not yet rated.