TOYOTA / NISSAN ANCHOR NUT #10 WHITE
500.14265
- UNSPSC 31161701
050814265 961 50
050814265 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Screw Grommet #10 Screw Size |
| Material | Nylon |
| Colour | Natural |
| Head Diameter | 17 mm |
| Compatible Hole Size | 9 x 9 mm |
| OEM-TOYOTA | 9018906006 |
| EAN | 4066443308901 |
Review(s)
Product not yet rated.
