TOYOTA HEADLAMP GROMMET WHITE NYLON
502.21191
- UNSPSC 31162401
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Headlight Mounting Nylon Nut |
Material | Nylon |
Head Diameter | 17 mm |
Stem Length | 8 MM |
Compatible Hole Size | 9 mm |
Compatible Make/Model/Year | Toyota & Scion 2001 - On |
Compatible Screw Size | #8 |
Review(s)
Product not yet rated.