TOYOTA RET 8MM HOLE
500.15695
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Retainer w/ Sealer |
Material | Nylon |
Head Diameter | 15 mm |
Stem Length | 9 mm |
Compatible Hole Size | 8 mm |
Compatible Make/Model/Year | Toyota Pick-Up Truck, Pontiac Vibe |
OEM-GM | 94848834 |
OEM-TOYOTA | 6295512010 |
OEM-TOYOTA | 6295520020 |
EAN | 4061975336019 |
Review(s)
Product not yet rated.