TOYOTA SCREW ANCHOR #10 WHITE
500.13932
- UNSPSC 31161502
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Screw Grommet #10 Screw Size |
Material | Nylon |
Colour | Natural |
Length | 12 mm |
Compatible Hole Size | 8 x 9 mm |
Width | 12 mm |
OEM-MITSUBISHI | MS480002 |
OEM-MITSUBISHI | MS480009 |
OEM-TOYOTA | 9018905013 |
Review(s)
Product not yet rated.