
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Type | Specialty headlamp mounting grommet |
| Material | Nylon |
| Colour | Yellow |
| Head Diameter | 17 mm |
| Stem Length | 8 mm |
| Compatible Hole Size | 9 mm |
| Compatible Screw Size | M4.8 |
| OEM-Toyota | 90189-06238 |
| EAN | 4062856137657 |
Product not yet rated.