











Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Fender Liner Retaining Clip |
Material | Nylon |
Colour | Black |
Length | 29.5 mm |
Width | 42 mm |
EAN | 4061975306739 |
Product not yet rated.