Free Gift: Get a FREE Case of Premium Golf Balls (12-pack) on $375+ orders. (Code: GOLF).

Toyota/Lexus/Scion Grommet With Sealer

502.22488 - UNSPSC 31162401
050822490 961 25
Toyota/Lexus/Scion Grommet With Sealer Toyota/Lexus/Scion Grommet With Sealer
Toyota/Lexus/Scion Grommet With Sealer
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Grommet With Sealer
Material Nylon
Colour White
Head Diameter 16 mm
Stem Length 14 mm
Overall Length 15 mm

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.