Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

Toyota/Lexus/Scion Rubber Bumper

502.22490 - UNSPSC 25172603
050822490 961 25
Toyota/Lexus/Scion Rubber Bumper Toyota/Lexus/Scion Rubber Bumper
Toyota/Lexus/Scion Rubber Bumper
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Rubber Bumper
Material Rubber/Nylon
Top Head Diameter/Size 14 mm
Bottom Head Diameter/Size 17 mm
Overall Height 16.5 mm
EAN 4065233001879

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.