LIC PLT SCRW #10 X 3/8 TRUSS HD PHIL SMS 18.8
140.70603
- UNSPSC 31161506
R637694786
R637694786
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1200 pieces in stock at Vaughan, ON as of 8:16 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Screw |
| Material | Stainless Steel |
| Length | 3/8 in |
| Thread Diameter | #10 |
| Material Grade | 18.8 |
| Head Type | Truss |
| Drive Type | Phillips |
| EAN | 4052713993212 |
Review(s)
Product not yet rated.
