LIC PLT SCRW #12 X 3/4 TRUSS PHIL SMS 18.8
140.70605
- UNSPSC 31161506
0500706050961 200
0500706050961 200
Delivery
In stock delivery from our warehouses.
0 Review(s)
LIC PLT SCRW #12 X 3/4 TRUSS PHIL SMS 18.8 — 140.70605
- LIC PLT SCRW #10 X 5/8 FLAT PHIL SMS 18.8 — 140.70601
- LIC PLT SCRW #10 X 3/8 TRUSS HD PHIL SMS 18.8 — 140.70603
- LIC PLT SCRW #10 X 1/2 TRUSS HD PHIL SMS 18.8 — 140.70604
- LIC PLT SCRW #12 X 3/4 TRUSS PHIL SMS 18.8 — 140.70605
- METAL PANEL CLIP VW & VOLVO — 500.13173
- VW BLIND RIVET WHEEL OPEN 5/32 D / GRP 1/4-3/8 — 500.17006
- VW PUSH TYPE RET 16MM — 500.19195
- VW TRIM PANEL RETAINER — 500.20252
- VW DOOR TRIM PAN RET BLK NY — 500.20341
- VW RETAINER 19MM HEAD LENGTH 18MM WHITE — 502.13475
- VOLKSWAGEN SCREW GROMMET — 502.20924
- VOLKSWAGEN & AUDI SCREW GROMMET — 502.20925
- VOLKSWAGEN PUSH-TYPE RETAINER BLACK NYLON — 502.21251
- VOLKSWAGEN & AUDI SCREW GROMMET — 502.21510
- VW/AUDI/SEAT/SKODA SCREW GROMMET BLACK NYLON — 502.21816
- VW/AUDI MLD CL BL MET 22MM HEIGHT — 502.21818
- AUDI SPLASH SHIELD RETAINER BLK NYLON — 502.22235
- AUDI/VW RETAINER — 502.22449
- AUDI DRAIN HOSE ZIP TIE WITH MOUNT — 502.22954
- Fender Apron Clip AUDI — 502.25036
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
800 pieces in stock at Vaughan, ON as of 12:23 AM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 12:23 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Screw |
| Material | Stainless Steel |
| Head Diameter | 1/2 in |
| Length | 3/4 in |
| Thread Diameter | #12 |
| Material Grade | 18.8 |
| Head Type | Truss |
| Drive Type | Phillips |
| EAN | 4068362488948 |
Review(s)
Product not yet rated.
