![VW BLIND RIVET WHEEL OPEN 5/32 D / GRP 1/4-3/8](https://wurth-pim.imgix.net/Product/50017006.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9952989e9815038f985e03148e7911e3)
![VW BLIND RIVET WHEEL OPEN 5/32 D / GRP 1/4-3/8](https://pim.wurth.ca/Product/50017006.jpg)
![VW BLIND RIVET WHEEL OPEN 5/32 D / GRP 1/4-3/8](https://wurth-pim.imgix.net/Product/50017006.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9952989e9815038f985e03148e7911e3)
![](https://pim.wurth.ca/Product/50017006.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Type | Wheel Opening Moulding Attachment Specialty Rivet |
Material | Aluminum |
Colour | Black |
Diameter | 5/32 in |
Compatible Make/Model/Year | VW Jetta, Rabbit & Golf |
Mandrel Material | Steel |
Panel Range | 1/4 - 3/8 in |
Flange Diameter | 15/32 in |
OEM-VW/AUDI | N90084501 |
OEM-VW/AUDI | N90634901 |
Product not yet rated.