VW DOOR TRIM PAN RET BLK NY
500.20341
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Trim Panel Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 22 mm |
Stem Length | 12 mm |
Compatible Hole Size | 10 mm |
Compatible Make/Model/Year | Beetle, Golf, Jetta & Passat 1998 - On |
OEM-VW/AUDI | 3B0868243 |
EAN | 4061975312495 |
Review(s)
Product not yet rated.