VW TRIM PANEL RETAINER
500.20252
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Colour | Black |
Top Head Diameter | 14 mm |
Bottom Head Diameter | 18 mm |
Stem Diameter | 9 mm |
Stem Length | 14 mm |
Compatible Make/Model/Year | VW Corrado, Eurovan, Jetta, Rabbit & Vanagon 197 - On |
OEM-PORSCHE | 823867299 |
OEM-VW/AUDI | 823867299 |
EAN | 4061975301543 |
Review(s)
Product not yet rated.