



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Specialty Rivet |
Material | Aluminum |
Colour | Black |
Compatible Make/Model/Year | Volvo 1993 - On |
Mandrel Material | Aluminum |
Panel Range | 1/8 - 11/32 in |
Diameter | 4 mm |
Flange Diameter | 15/32 in |
OEM-VOLVO | 9798786 |
Product not yet rated.