BOTTOM RAIL BOLT 3/8 X 1 BTN HD TX45 GR5.1/MAGNI
069.885895
- UNSPSC 31161600
0069885895961 100
0069885895961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
BOTTOM RAIL BOLT 3/8 X 1 BTN HD TX45 GR5.1/MAGNI — 069.885895
- BOTTOM RAIL BOLT 3/8 X 1 BTN HD TX45 GR5.1/MAGNI — 069.885895
- BOTTOM RAIL BOLT 3/8X1 7/8 BTN HD TX45 GR5.1/MAGNI — 069.885900
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
200 pieces in stock at Vaughan, ON as of 4:59 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Thread Diameter | 3/8 in |
| TPI | 16 |
| Length | 1 in |
| Head Type | Button |
| Drive Type | Torx® |
| Material | Steel |
| Grade | 5.1 |
| Material Grade | 1022 |
| Finish | Cadmium |
| Salt Spray Resistance | 1500 hours |
| Tensile Strength | 120,000 psi |
| Head Height | 0.243 in |
| Plating Thickness | 0.0003 in |
| Drive Size | Torx® 45 |
| EAN | 4050641324993 |
Customers Also Viewed
Review(s)
Product not yet rated.
