CONCRETE ANCHOR BOLT 3/4" X 4"
592.90344
- UNSPSC 31162104
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 11:31 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Diameter | 3/4 in |
Length | 4" |
Material | High Strength Steel |
Finish | Zinc |
Drill Diameter | 3/4 x 4-3/8 |
Min. Embed. | 4 in |
Head Style | Hex Washer Head |
EAN | 4052713987099 |
Features
Required hole diameter equals anchor diameter. |
Designed for standard ANSI tolerance drill bits. |
Hardened threads for tapping high strength concrete. |
Anti-rotation teeth on underside of hex washer head lock against the fixture. |
Can be installed closer to the edge than traditional expansion anchors. |
Diameter, length and identifying marking stamped on head of each diameter. |
Equipment can be removed. |
Able to resist seismic loads. |
Notices
Do not use in brick or block |
Do not reuse. |
ICC-ES ESR 4347 except 3/4" x 4" size. |
ACI 318 category 1 for cracked concrete |
Review(s)
Product not yet rated.