![EYE NUT 3/8 - 16"](https://wurth-pim.imgix.net/Product/prefix%20382-eye-nut-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=8f39a66c33615d7e659f9b0cb2950370)
![EYE NUT 3/8 - 16"](https://pim.wurth.ca/Product/prefix 382-eye-nut-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/prefix%20382%20-%20drawing.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=e8d1c85b8d9e76ef7ae13bebaa10e925)
![](https://pim.wurth.ca/Technical/prefix 382 - drawing.jpg)
![EYE NUT 3/8 - 16"](https://wurth-pim.imgix.net/Product/prefix%20382-eye-nut-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=8f39a66c33615d7e659f9b0cb2950370)
![](https://pim.wurth.ca/Product/prefix 382-eye-nut-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/prefix%20382%20-%20drawing.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=e8d1c85b8d9e76ef7ae13bebaa10e925)
![](https://pim.wurth.ca/Technical/prefix 382 - drawing.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Standards Met | ASME B30.26 |
Style | Nut |
Material | Steel |
Size | 3/8-16 in |
Working Load Limit | 1,250 |
Weight | 0.18 lbs |
I.D. Length (A) | 1.250 in |
Eye I.D. (B) | 1.000 in |
Bail Diameter Thickness (D) | 0.312 in |
Height (E) | 2.062 in |
Product not yet rated.