







Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Standards Met | ASME B30.26 |
Style | Nut |
Material | Steel |
Size | 5/16-18 in |
Working Load Limit | 700 |
Weight | 0.11 lbs |
I.D. Length (A) | 0.690 in |
Eye I.D. (B) | 0.750 in |
Bail Diameter Thickness (D) | 0.250 in |
Height (E) | 1.690 in |
Product not yet rated.