







Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Standards Met | ASME B30.26 |
Style | Nut |
Material | Steel |
Size | 5/8-11 in |
Working Load Limit | 3,600 |
Weight | 0.58 lbs |
I.D. Length (A) | 2.000 in |
Eye I.D. (B) | 1.500 in |
Bail Diameter Thickness (D) | 0.500 in |
Height (E) | 3.187 in |
Product not yet rated.