![EYE BOLT SHOULDER 10MM THREAD](https://wurth-pim.imgix.net/Product/prefix%20385-eye-bolt-shoulder-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c10702e4062a77258b8a4e1511e95b2f)
![EYE BOLT SHOULDER 10MM THREAD](https://pim.wurth.ca/Product/prefix 385-eye-bolt-shoulder-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/prefix%20385%20-%20drawing.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=6007623c4c40e6d8f41a241b4011fb5b)
![](https://pim.wurth.ca/Technical/prefix 385 - drawing.jpg)
![EYE BOLT SHOULDER 10MM THREAD](https://wurth-pim.imgix.net/Product/prefix%20385-eye-bolt-shoulder-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c10702e4062a77258b8a4e1511e95b2f)
![](https://pim.wurth.ca/Product/prefix 385-eye-bolt-shoulder-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/prefix%20385%20-%20drawing.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=6007623c4c40e6d8f41a241b4011fb5b)
![](https://pim.wurth.ca/Technical/prefix 385 - drawing.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Standards Met | ASTM A489 |
Style | Shoulder Pattern |
Material | Steel |
Size | M10 - 1.5 |
Rated Capacity | 740 - 1,628 |
Weight | 0.24 lbs |
Shank Length (P) | 35.00 |
Eye I.D. (G) | 27.00 |
Overall Length (F) | 90.50 |
Product not yet rated.