







Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Standards Met | ASTM A489 |
Style | Shoulder Pattern |
Material | Steel |
Size | M12 - 1.75 |
Rated Capacity | 1,030 - 2,266 |
Weight | 0.36 lbs |
Shank Length (P) | 38.00 |
Eye I.D. (G) | 30.00 |
Overall Length (F) | 100.80 |
Product not yet rated.