







Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Standards Met | ASTM A489 |
Style | Shoulder Pattern |
Material | Steel |
Size | M16 - 2.0 |
Rated Capacity | 1,600 - 3,250 |
Weight | 0.69 lbs |
Shank Length (P) | 45.50 |
Eye I.D. (G) | 35.00 |
Overall Length (F) | 120.70 |
Product not yet rated.