
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Standards Met | ASME B30.26 |
| Style | Non-Shouldered with Nut |
| Material | Steel |
| Thread | UNC |
| Size | 3/4 x 6 in |
| Working Load Limit | 5200 |
| Weight | 1.85 lbs |
| Diameter (D) | 3/4 in |
| Overall Length (F) | 8-1/2 in |
| Eye I.D. (G) | 1-1/2 in |
| Thread Length (P) | 3 in |
| Shank Length (Q) | 6 in |
| EAN | 4068362693830 |
Product not yet rated.