THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

REGULAR EYE BOLT GALVANIZED 3/8 X 41/2"

383.38.412 - UNSPSC 31161610
7047038412961 1
REGULAR EYE BOLT GALVANIZED 3/8 X 41/2" REGULAR EYE BOLT GALVANIZED 3/8 X 41/2"
REGULAR EYE BOLT GALVANIZED 3/8 X 41/2"

Delivery

In stock delivery from our warehouses.
0 Review(s)

REGULAR EYE BOLT GALVANIZED 3/8 X 41/2" — 383.38.412
  • REGULAR EYE BOLT GALVANIZED 1/2 X 3 1/4" — 383.12.314
  • REGULAR EYE BOLT GALVANIZED 3/4 X 6" — 383.34.6
  • REGULAR EYE BOLT GALVANIZED 3/8 X 21/2" — 383.38.212
  • REGULAR EYE BOLT GALVANIZED 3/8 X 41/2" — 383.38.412
  • REGULAR EYE BOLT GALVANIZED 3/8 X 6" — 383.386

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Standards Met ASME B30.26
Style Non-Shouldered with Nut
Material Steel
Thread UNC
Size 3/8 x 4-1/2 in
Working Load Limit 1200
Weight 0.29 lbs
Diameter (D) 3/8 in
Overall Length (F) 5-3/4 in
Eye I.D. (G) 3/4 in
Thread Length (P) 2-1/2 in
Shank Length (Q) 4-1/2 in
EAN 4068362693816

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.