







Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Standards Met | ASME B30.26 |
Style | Shoulder Pattern with Nut |
Material | Steel |
Thread | UNC |
Size | 1/2 x 3-1/4 in |
Working Load Limit | 2,200 |
Weight | 0.43 lbs |
Diameter (D) | 1/2 in |
Overall Length (F) | 5 in |
Eye I.D. (G) | 1 in |
Thread Length (P) | 1-1/2 in |
Shank Length (Q) | 3-1/4 in |
Product not yet rated.