Limited Time Offer: Claim a FREE 29-piece Drill Bit Set on $600+ Orders. Use code FREETOOL.

SHOULDER EYE BOLT GALVANIZED 3/8 X 2½"

384.212 - UNSPSC 31161610
SHOULDER EYE BOLT GALVANIZED 3/8 X 2½" SHOULDER EYE BOLT GALVANIZED 3/8 X 2½"
SHOULDER EYE BOLT GALVANIZED 3/8 X 2½"

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Standards Met ASME B30.26
Style Shoulder Pattern with Nut
Material Steel
Thread UNC
Size 3/8 x 2-1/2 in
Working Load Limit 1,200
Weight 0.22 lbs
Diameter (D) 3/8 in
Overall Length (F) 3-5/8 in
Eye I.D. (G) 3/4 in
Thread Length (P) 1-1/2 in
Shank Length (Q) 2-1/2 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.