







Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Standards Met | ASME B30.26 |
Style | Shoulder Pattern with Nut |
Material | Steel |
Thread | UNC |
Size | 3/8 x 4-1/2 in |
Working Load Limit | 1,200 |
Weight | 0.25 lbs |
Diameter (D) | 3/8 in |
Overall Length (F) | 5-5/8 in |
Eye I.D. (G) | 3/4 in |
Thread Length (P) | 2-1/2 in |
Shank Length (Q) | 4-1/2 in |
Product not yet rated.