![SHOULDER EYE BOLT GALVANIZED 5/16 X 2 1/4"](https://wurth-pim.imgix.net/Product/prefix%20384-shoulder-eye-bolt-galvanised-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=582707f3bbedf057d1dcae685210c7e5)
![SHOULDER EYE BOLT GALVANIZED 5/16 X 2 1/4"](https://pim.wurth.ca/Product/prefix 384-shoulder-eye-bolt-galvanised-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/prefix%20384%20-%20drawing.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=b365d738e6e36694642c15a8fd89edb6)
![](https://pim.wurth.ca/Technical/prefix 384 - drawing.jpg)
![SHOULDER EYE BOLT GALVANIZED 5/16 X 2 1/4"](https://wurth-pim.imgix.net/Product/prefix%20384-shoulder-eye-bolt-galvanised-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=582707f3bbedf057d1dcae685210c7e5)
![](https://pim.wurth.ca/Product/prefix 384-shoulder-eye-bolt-galvanised-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/prefix%20384%20-%20drawing.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=b365d738e6e36694642c15a8fd89edb6)
![](https://pim.wurth.ca/Technical/prefix 384 - drawing.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Standards Met | ASME B30.26 |
Style | Shoulder Pattern with Nut |
Material | Steel |
Thread | UNC |
Size | 5/16 x 2-1/4 in |
Working Load Limit | 800 |
Weight | 0.12 lbs |
Diameter (D) | 5/16 in |
Overall Length (F) | 3-1/4 in |
Eye I.D. (G) | 5/8 in |
Thread Length (P) | 1-1/2 in |
Shank Length (Q) | 2-1/4 in |
Product not yet rated.