![SHOULDER EYE BOLT SELF-COLORED 1 1/4 X 3"](https://wurth-pim.imgix.net/Product/prefix%20381-shoulder-eye-bolt-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=116a48777d19ceff2b3024c24dbc7af5)
![SHOULDER EYE BOLT SELF-COLORED 1 1/4 X 3"](https://pim.wurth.ca/Product/prefix 381-shoulder-eye-bolt-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/prefix%20381%20-%20drawing.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=4fb5a8c3de6a3cf7f34d8252aef271da)
![](https://pim.wurth.ca/Technical/prefix 381 - drawing.jpg)
![SHOULDER EYE BOLT SELF-COLORED 1 1/4 X 3"](https://wurth-pim.imgix.net/Product/prefix%20381-shoulder-eye-bolt-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=116a48777d19ceff2b3024c24dbc7af5)
![](https://pim.wurth.ca/Product/prefix 381-shoulder-eye-bolt-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/prefix%20381%20-%20drawing.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=4fb5a8c3de6a3cf7f34d8252aef271da)
![](https://pim.wurth.ca/Technical/prefix 381 - drawing.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Standards Met | ASME B30.26 |
Style | Shoulder Pattern |
Material | Steel |
Thread | UNC |
Size | 1-1/4 x 3 in |
Working Load Limit | 15,000 |
Weight | 4.44 lbs |
Diameter (D) | 1-1/4 in |
Overall Length (F) | 6-7/8 in |
Eye I.D. (G) | 2-1/2 in |
Shank Length (P) | 3 in |
Product not yet rated.