







Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Standards Met | ASME B30.26 |
Style | Shoulder Pattern |
Material | Steel |
Thread | UNC |
Size | 5/8 x 1-3/4 in |
Working Load Limit | 4,000 |
Weight | 0.67 lbs |
Diameter (D) | 5/8 in |
Overall Length (F) | 4-1/8 in |
Eye I.D. (G) | 1-1/4 in |
Shank Length (P) | 1-3/4 in |
Product not yet rated.