

New
M10-1.25X25MM WAF14 MF FT FL HEX BOLT JIS 10.9 YZT
061.010.25
0 Review(s)
Technical Information
Diameter | M10 |
Pitch | 1.25 mm |
Length | 25 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 10.9 |
Thread Type | Fully Threaded |
Head Height | 10 mm |
Head Width Across Flats | 13.75-14 mm |
Flange Diameter | 21 mm |
Standards Met | JIS B1189 |
Width Across Corners | 15.51 mm |
Body Diameter | 9.85-10 mm |
Flange Thickness | 1.2 mm |
Wrench Height | 6 mm |
Applications
Asian Imports |
Automotive |
Motorcycles |
Manufacturing Equipment |
Maintenance Equipment |
Review(s)
Product not yet rated.