







Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | M10 |
Pitch | 1.25 mm |
Length | 60 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 10.9 |
Thread Type | Partial Thread |
Head Height | 10.0 mm |
Head Width Across Flats | 13.75 - 14 mm |
Flange Diameter | 21.0 mm |
Standards Met | JIS B1189 |
Width Across Corners | 15.51 mm |
Body Diameter | 9.85 - 10 mm |
Flange Thickness | 1.2 mm |
Wrench Height | 6 mm |
Asian Imports |
Automotive |
Motorcycles |
Manufacturing Equipment |
Maintenance Equipment |
Product not yet rated.