M10-1.5X130MM MC HEX FLNG BLT 10.9 YZ DIN6921 PT
070.10.130
- UNSPSC 31161600
0077610130990 50
0077610130990 50
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M10 |
| Pitch | 1.5 mm |
| Length | 130 mm |
| Thread Length | 26 mm |
| Material | Steel |
| Finish | Yellow Zinc |
| Class | 10.9 |
| Thread Type | Partial Thread |
| Head Height | 9.2 mm |
| Head Width Across Flats | 15 mm |
| Flange Diameter | 22.3 mm |
| Standards Met | DIN 6921 |
| EAN | 4068362716966 |
Applications
| Asian Imports |
| Automotive |
| Motorcycles |
| Manufacturing Equipment |
| Maintenance Equipment |
Review(s)
Product not yet rated.
