
M10-1.5X20MM MC HEX FLNG BLT 10.9 YZ DIN6921 FT
070.10.20
- UNSPSC 31161620
No stock for delivery. -
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | M10 |
Pitch | 1.5 mm |
Length | 20 mm |
Thread Length | 20 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 10.9 |
Thread Type | Fully Threaded |
Head Height | 9.2 mm |
Head Width Across Flats | 15 mm |
Flange Diameter | 22.3 mm |
Standards Met | DIN 6921 |
Applications
Asian Imports |
Automotive |
Motorcycles |
Manufacturing Equipment |
Maintenance Equipment |
Review(s)
2021-03-24
Bon prix et qualité