M10-1.5X25MM MC HEX FLNG BLT 10.9 YZ DIN6921 FT
070.10.25
- UNSPSC 31161600
0077610025961 25
0077610025961 25
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
50 pieces in stock at Vaughan, ON as of 4:01 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | M10 |
| Pitch | 1.5 mm |
| Length | 25 mm |
| Thread Length | 25 mm |
| Material | Steel |
| Finish | Yellow Zinc |
| Class | 10.9 |
| Thread Type | Full Thread |
| Head Height | 9.2 mm |
| Head Width Across Flats | 15 mm |
| Flange Diameter | 22.3 mm |
| Standards Met | DIN 6921 |
| EAN | 4068362344053 |
Applications
| Asian Imports |
| Automotive |
| Motorcycles |
| Manufacturing Equipment |
| Maintenance Equipment |
