

New
M12-1.25X30MM WAF17 MF FT FL HEX BOLT JIS 10.9 YZT
061.012.30
0 Review(s)
Technical Information
Diameter | M12 |
Pitch | 1.25 mm |
Length | 30 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 10.9 |
Thread Type | Fully Threaded |
Head Height | 11.5 mm |
Head Width Across Flats | 16.75-17 mm |
Flange Diameter | 25 mm |
Standards Met | JIS B1189 |
Width Across Corners | 18.9 mm |
Body Diameter | 11.8-12 mm |
Flange Thickness | 1.4 mm |
Wrench Height | 7.2 mm |
Applications
Asian Imports |
Automotive |
Motorcycles |
Manufacturing Equipment |
Maintenance Equipment |
Review(s)
Product not yet rated.