M12-1.75X40MM MC HEX FLNG BLT 10.9 YZ DIN6921 FT
070.12.40
- UNSPSC 31161600
0077612040961 25
0077612040961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
50 pieces in stock at Vaughan, ON as of 4:52 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | M12 |
| Pitch | 1.75 mm |
| Length | 40 mm |
| Thread Length | 30 mm |
| Material | Steel |
| Finish | Yellow Zinc |
| Class | 10.9 |
| Thread Type | Partial Thread |
| Head Height | 11.5 mm |
| Head Width Across Flats | 16 mm |
| Flange Diameter | 26.6 mm |
| Standards Met | DIN 6921 |
| EAN | 4068362344169 |
Applications
| Asian Imports |
| Automotive |
| Motorcycles |
| Manufacturing Equipment |
| Maintenance Equipment |
Customers Also Viewed
Review(s)
Product not yet rated.
