Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99

M6-1.0X16MM WAF10 MC FT FL HEX BOLT JIS 10.9 YZT

061.06..16 - UNSPSC 31161600
0263600616961 50
M6-1.0X16MM WAF10 MC FT FL HEX BOLT JIS 10.9 YZT M6-1.0X16MM WAF10 MC FT FL HEX BOLT JIS 10.9 YZT
M6-1.0X16MM WAF10 MC FT FL HEX BOLT JIS 10.9 YZT

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M6
Pitch 1.0 mm
Length 16 mm
Material Steel
Finish Yellow Zinc
Class 10.9
Thread Type Full Thread
Head Height 6.0 mm
Head Width Across Flats 9.8 - 10 mm
Flange Diameter 14.0 mm
Standards Met JIS B1189
Width Across Corners 11.05 mm
Body Diameter 5.9 - 6 mm
Flange Thickness 0.8 mm
Wrench Height 3.6 mm
EAN 4068362344343

Applications

Asian Imports
Automotive
Motorcycles
Manufacturing Equipment
Maintenance Equipment

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-07
Good quality