
M6-1.0X25MM MC HEX FLNG BLT 10.9 YZ DIN6921 PT
070.6..25
- UNSPSC 31161620
Technical Information
Diameter | M6 |
Pitch | 1 mm |
Length | 25 mm |
Thread Length | 18 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 10.9 |
Thread Type | Partially Threaded |
Head Height | 6.6 mm |
Head Width Across Flats | 10 mm |
Flange Diameter | 14.2 mm |
Standards Met | DIN 6921 |
Applications
Asian Imports |
Automotive |
Motorcycles |
Manufacturing Equipment |
Maintenance Equipment |
Review(s)
2019-12-08
Good experience