

New
M6-1.0X25MM WAF10 MC FT FL HEX BOLT JIS 10.9 YZT
061.06..25
0 Review(s)
Technical Information
Diameter | M6 |
Pitch | 1 mm |
Length | 25 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 10.9 |
Thread Type | Fully Threaded |
Head Height | 6 mm |
Head Width Across Flats | 9.8-10 mm |
Flange Diameter | 14 mm |
Standards Met | JIS B1189 |
Width Across Corners | 11.05 mm |
Body Diameter | 5.9-6 mm |
Flange Thickness | 0.8 mm |
Wrench Height | 3.6 mm |
Applications
Asian Imports |
Automotive |
Motorcycles |
Manufacturing Equipment |
Maintenance Equipment |
Review(s)
Product not yet rated.